Waukesha 220 U2 Positive Displacement Pump
Used Waukesha 220 U2 Positive Displacement Pump. Model: 220-UII. Universal 2 Series rotary lobe style positive displacement pump. Displacement per revolution: 0.521 gallons (1.972 liters). Nominal flow capacity to 310 GPM (70.4 m3/hr). Maximum pressure: 300 PSI (20.7 bar). Approximate weight: 590 lbs. Ports: 4 in. I-line. Overall dimensions: 13.25 in. W x 19.25 in. H x 24 in. L.
Product Details
- Stock No: MERB01
- Manufacturer: Waukesha Cherry-Burrell
- Model: 220-U2
- Serial Number: 2857141
Pump Details
- Pump Type: Positive Displacement
- Displacement per Revolution (Gallons): 0.521