Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon. Model: LIT R D. S/N: 157164-7. Nat'l Bd: 24268. Inside dimensions: 23-1/2 in. dia. x 35 in. H. Jacket MAWP: 50 psi @ 200 °F to -20 °F. Inlets: (1) 1 in. dia. S-line fitting (jacket). Outlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. ACME fitting. Overall dimensions: 30 in. dia. x 54 in. H.
Product Details
- Stock No: 45.MFBB230.4a
- Manufacturer: Paul Mueller Co.
- Model: LIT R D
- Serial Number: 157164-7
Tank Details