Buss-SMS-Canzler GmbH Thin Film Evaporator Type “LUWA”
1989 Buss-SMS-Canzler GmbH Thin Film Evaporator Type “LUWA” (FK0234). Model and S/N: LN-0050/138.D-6308 Butzbach. Capacity: 200 lbs/hr of water removal. 316 L Stainless steel construction. Size: 5.40 sq. ft. Buss, Type: LN-0050, S/N: 0050/138, Apparatus Internate: VAC @ 30 to 482 °F 10 Vol Gal. JK Evaporator Sec: Vac/240 PSI @ 482 °F 1.6 Vol. Gal. 2 Evaporator Sec: Vac/209 psi @ 650 °F 1.6 Vol. Gal. Buss Thin Flim Evaporator, Nat’l Bd: 474, Inside: Vac @ 30 to 482 °F, Jacket Steam: Vac/240 psi @ 482 °F, Jacket Hot Oil: Vac/209 psi @ 650 °F, Design Metal Temp: +30 °F @ 240 psi. Wolfe Mechanical Thin Film Evaporator, S/N: C-1250, Nat’l Bd: 230, Vessel MAWP: FV 50 PSI @ 366 F, MDMT: -20 F @ 50 psi, Jacket MAWP: 150 @ 366 °F, MDMT: 20 @ 150 psi. Procon Pump, 1-1/2 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 amps, 60 Hz, 3 phase. Inlet/outlet: 1/2 in. dia. port. Overall dimensions: 8ft. 6in. L x 86 in. W x 15ft. H.
Product Details
- Stock No: MGAB001.126
- Manufacturer: Buss-SMS-Canzler
- Model: LN-0050
- Serial Number: 138
Evaporator Details
Micro Panel Details