Copeland Air Cooled Condensing Unit

Copeland Air Cooled Condensing Unit

Copeland Air Cooled Condensing Unit. Model: CSAH-0500-CAF 001. S/N: 71K20000. Refrigerant: R-134A. Copeland 2-Cylinder Reciprocating Compressor, Model: RF2-0500-CFB, S/N: 7K20000, power supply: 230 V, 24.0 FLA, 21.0 LRA, 60 Hz, single phase. Condenser, fins per inch: 9 fpi. Fan diameter: 2 ft. Emmerson Electric Motor, 1/3 hp, 825 rpm, 230 V, 3.0 amps, 60 Hz, single phase. (2) Refrigerant Receivers- 3 Gallon (ea), inside straight-wall dimensions: 6 in. dia. x 2 ft. 2 in. L. (1) Refrigerant Accumulator- 2 Gallon, inside straight-wall dimensions: 6 in. dia. x 16-1/2 in. L. Inlet: (1) 1-3/8 in. dia. port. Outlet: (1) 1/2 in. dia. compressor fitting. Overall dimensions: 3 ft. 4 in. L x 2 ft. 6 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: MHCR305.1a
  • Manufacturer: Copeland
  • Model: CSAH-0500-CAF 001
  • Serial Number: 71K20000
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Copeland Air Cooled Condensing Unit