Imeco Evaporative Condenser 70 Ton

Imeco Evaporative Condenser 70 Ton

2000 Imeco Evaporative Condenser- 70 Ton. Model: XLC-100. S/N: 25758-1 RH. Belt: BP99. MAWP: 300 psi. Refrigerant: R-717. The XLC condenser is recommended in situations where close control of condensing pressure is desired. This model offers a quiet-operating centrifugal fan. Fan Motor, 7.5 hp, 460 V, 10.2 FLA. Inlets: (1) 3 in. dia. feed pipe with a 4-bolt sq. flange that has (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5 in. Outlets: (1) 2 in. refrigerant discharge pipe, (2) 2 in. dia. pipes (dewater). Overall dimensions: 12 ft. 3 in. L x 34 in. W x 107 in. H.

Product Details

  • Stock No: MKKB001.10
  • Manufacturer: Imeco
  • Model: XLC-100
  • Serial Number: 25758-1 RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporative Condenser 70 Ton