Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Ton

Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Ton

1991 Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Tons. Model: RTAA2004XA01A0A0B. S/N: U91A03233. Refrigerant: R-22. Refrigerant charge: 170 Lbs. Power supply electrical requirements: 460 V, 60 Hz, 3 phase. Voltage range: 414 - 506 VAC. (2) Trane Helirotor Compressors, Model: CHHB100TKA0R119AHNN, S/N: N00F04190 and Model: CHHB100TNG0N119A, S/N: UA4H2091. Unit has (14) 1.5 hp fans, (7) per compressor. Inlet/Outlet: 6 in. diameter ports. Overall dimensions: 23 ft. L x 116 in. W x 88 in. H.

Product Details

  • Stock No: MMCT002.
  • Manufacturer: Trane
  • Model: RTAA2004XA01A0A0B
  • Serial Number: U91A03233

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Ton