Waukesha Model 18 Positive Displacement Pump

Waukesha Model 18 Positive Displacement Pump

1998 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal options: field interchangeable single and double "O" ring and mechanical seals. 316 stainless steel product contact surface. 3-A and BISCC approved. Motor: 1/2 hp, 1725 rpm, 230/460 V, 1.5/.75 amps, 60 Hz, 3 phase. Nord Gear reducer, ratio: 4.82:1, rpm out: 357 (final). Inlets/outlets: (2) 1-1/2 in. dia. NPT. Overall dimensions: 2 ft. 8 in. L x 10 in. W x 11 in. H.(ACN78a)

Product Details

  • Stock No: MPEC201C.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 216072 98

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 18 Positive Displacement Pump