Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP

Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP

Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP. Model: VT130G2U4500. S/N: 81050. Input: 460 V, 76 amps, 60 Hz, 3 phase. Output: 460 V, .1-80/400 Hz. The VT130 is a sinusoidal wave, pulse width modulated (PWM), controlled voltage inverter which offers automatic control capability, reversing, high efficiency, and energy savings. Overall dimensions: 19-1/2 in. dia. x 14-1/2 in. W x 34-1/2 in. H.

Product Details

  • Stock No: 35.MPS345ee.1
  • Manufacturer: Toshiba
  • Model: VT130G2U4500
  • Serial Number: 81050

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 76 amps, 60 Hz, 3 phase. Output: 460 V, .1-80/400 Hz.

Dimensions:

  • Length (Inches): 19.5
  • Width (Inches): 14.5
  • Height (Inches): 34.5

Additional Product Details

Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP