McQuay Air Cooled Screw Chiller - 204 Ton

McQuay Air Cooled Screw Chiller - 204 Ton

1996 McQuay Air Cooled Screw Chiller 200 Ton. Model: ALS204A27. Rated at 204 tons using R-22. (2) McQuay Screw Compressor model no.’s: SAL175RA13DA. McQuay Chiller Barrel Model no. E 2010. Refrigeration side MAWP: 225 psi @ 109°F, MDMT: 20°F at 225 psi. (14) Conditioning Fan. (2) Crankcase. (1) Evaporator. Supply circuit 460 V, 60 Hz, 3 phase. 399 amps, max 500 amps. Overall dimensions: 21 ft. 10in. L x 7 ft. W x 7 ft. 10 in. H.

Product Details

  • Stock No: MQI003
  • Manufacturer: McQuay & Snyder
  • Model: ALS204A27
  • Serial Number: 56F8139401

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Air Cooled Screw Chiller - 204 Ton