Frick IDC2-2436-2506-240 Evaporative Condenser ( 1329 Package Nominal Tons per unit, 1-60 HP Motors, 2 Tower Unit)
Frick Evaporative Condenser Tower. Model: IDC2-2436-2506-240. Serial: U147266901-01-03. Ammonia rating 2657 TR. Year: 2014. Number of cells: 4. *NOTE: 2 of the 4 cells have sold. Two currently available (664.25 TR rating per cell). No ammonia valves included. Fan motor: 60 HP, 230/460V, 60 Hz. (1) Top sections 21’ L x 11’10” wide x 148.5” high (12’ 4.5” high), 28,200 LBS each. (1) Bottom sections 21’ L x 11’10” wide x 8’ 4” high, 5000 LBS each. (1) VFD Control Cabinets 22 x 36 x 67 inches can be sold separately if needed.
Product Details
- Stock No: MRBA06
- Manufacturer: Frick
- Model: IDC2-2436-2506-240
- Serial Number: U147266901-01-03
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 1,328.5
- Package Ammonia Tons (TR): 2,657
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
Condenser Dimensions
- Top Length (Inches): 252
- Top Width (Inches): 152
- Top Height (Inches): 148.5
- Top Weight (LBS): 5,000
- Bottom Length (Inches): 252
- Bottom Width (Inches): 152
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 5,000
Pump Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 60
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 252
- Width (Inches): 152
- Height (Inches): 248.5
- Weight (LBS): 10,000
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: The bottom bases have been disassembled.