Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.
Sparkler Manufacturing Co. Horizontal Pressure Filter- 2.0 cu. ft. Model: 18-S-15. S/N: 11920. Mild steel construction. Tank working pressure: 60 psi. Test pressure: 120 psi. Jacket working pressure: 14.5 psi. Jacket test pressure: 29 PSI. Year Built: 1957. Inside dimensions: 20 in. dia. x 17 in. H. Equipped with (15) 18 in. dia. pressure plates. Inlets: (1) 1/4 in. dia. FNPT (air), (1) 3/4 in. dia. NPT (male, jacket), (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1/2 in. dia. (male, jacket), (1) 1-1/2 in. dia. NPT (male, discharge). Overall dimensions: 27 in. L x 26 in. W x 48-1/2 in. H.
Product Details
- Stock No: 25.MRD190a.7a
- Manufacturer: Sparkler
- Model: 18-S-15
- Serial Number: 11920