Lightnin Fixed-Mount Double-Reduction XL-Series Mixer

Lightnin Fixed-Mount Double-Reduction XL-Series Mixer

Lightnin Fixed-Mount Double-Reduction XL-Series Mixer. Model: XLC 200 E. S/N: R9972307400502. Gear ratio: 20:1. Dura-Mix energy efficient mixer motor, 2 hp, 460 V, 1725 rpm, 60Hz, 3 phase. Flange connection: 8 in. ANSI flange with (8) bolt holes. Approximate weight: 295 lbs. Overall dimensions: 1 ft. 2-1/2 in. L x 1 ft. 1-1/2 in. W x 9 ft. H. (ACN95)

Product Details

  • Stock No: 15.MRD407B.
  • Manufacturer: Lightnin
  • Model: XLC 200 E
  • Serial Number: R9972307400502

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dura-Mix energy efficient mixer motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 14.5
  • Width (Inches): 13.5
  • Height (Inches): 108
  • Weight (LBS): 295
  • ACN: 95

Additional Product Details

Lightnin Fixed-Mount Double-Reduction XL-Series Mixer