Lightnin Fixed-Mount, Double-Reduction XL Series Mixer
Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLSS500. S/N: R99721163900501. Shaft diameter: 1-1/2 in. Dura-Mix Energy Efficient Mixer Motor, 5 hp, 230/460 V, 1725 rpm, 13.8/6.9 amps, 60Hz, 3 phase. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 13-1/2 in. L x 13-1/2 in. W x 68 in. H. (ACN150).
Product Details
- Stock No: 15.MRD407.2a
- Manufacturer: Lightnin
- Model: XLSS500
- Serial Number: R99721163900501