Emerson-Shearing Stainless Steel Single Shell Tank - 55 Gallons

Emerson-Shearing Stainless Steel Single Shell Tank - 55 Gallons

Emerson-Shearing Stainless Steel Single Shell Tank. Approximate capacity: 55 gallons. Material of construction: 316. Inside straight wall dimensions: 2 ft. dia. x 3 ft. 5 in. H. Acra Electric Corporation removable heater. Power supply: 120 V, 60 Hz, single phase. MAWP: 45 psi @ 600°F. Top head thickness: 125. Bottom thickness: 125. Shell thickness: 125. Inlets: (1) 3 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 1 in. dia. FNPT fitting, (1) 1 ft. dia. port (top infeed). Outlets: (1) 2 in. S-line fitting. Overall dimensions: 2 ft. 10 in. L x 2 ft. 10 in. W x 5 ft. H.

Product Details

  • Stock No: MRD780a.2
  • Manufacturer: Emerson
  • Serial Number: E-S33-52-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Emerson-Shearing Stainless Steel Single Shell Tank - 55 Gallons