Waukesha 15 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Inlet/Outlet: (2) 1 in. ACME. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN42).
Product Details
- Stock No: MRDC0008.7
- Manufacturer: Waukesha Cherry-Burrell
- Model: 15
- Serial Number: 6183 SS