Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C114MD56T-S. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller size: 3-1/4 in. Reliance electric motor: 1hp, 1725 rpm, 230/460 volts, 4.4/2.2 amp, 3 ph, 60 Hz. (1) 2 in. S-line inlet. (1) 1-1/2 in. S-line outlet. Overall dimensions: 2 ft. 9 in. L. x 1 ft. 5-1/8 in. W. x 2 ft. 11-5/8 in. H.(ACN39).

Product Details

  • Stock No: MRDC0115.4
  • Manufacturer: Tri-Clover
  • Model: C114MD56T-S
  • Serial Number: R1523

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Centrifugal Pump