Fenwal Laboratories 522 Vacuum Pump (0.17 HP)

Fenwal Laboratories 522 Vacuum Pump (0.17 HP)

Fenwal Hemolator Vacuum Pump. Model: 522. S/N: 65-207956. General Electric A-C motor, 1/6 hp, 1725 rpm, 115 V, 4.2 amps, 60 Hz, single phase. Inlet: (1) ¼ in. push on hose connection. Outlet: (1) ½ in. port. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 9-1/2 in. H. (BM).

Product Details

  • Stock No: MRDC0260A
  • Manufacturer: Fenwal Laboratories
  • Model: 522
  • Serial Number: 65-207956

Pump Details

  • Pump Type: Vacuum
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.25
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.17
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 6.5
  • Height (Inches): 9.5

Additional Product Details

Fenwal Laboratories 522 Vacuum Pump (0.17 HP)