Horizontal Feeder Auger Conveyors

Horizontal Feeder Auger Conveyors

Horizontal Feeder Auger Conveyors. Approximately 7 ft. long w/ motors and drives. Double auger conveyor system, (1) 1 ft. 3 ½ in. diameter common centered infeed. Conveys in 2 directions. (2) trough approximate dimensions: 7 ft. L x 10 in. W x 1 ft. deep. (2) Baldor Electric motors, 1 ½ hp, (2) Falk enclosed gear drives, ratio: 14.43:1. Final rpm: 79. Inlet: (1) 1 ft. 3 ½ in. dia. port. Outlets: (1) 10 in. W x (1) 1 ft. 7 in. H, (1) 10 in. W x 1 ft. 8 in. H. Overall dimensions: 9 ft. 8 in. L x 3 ft. W x 4 ft. 8 in. H.(H16).

Product Details

  • Stock No: MRSP116
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Screw Conveyor
  • Conveyor Width (inches): 15.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1140
  • Motor Voltage: 230/460
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 116
  • Width (Inches): 36
  • Height (Inches): 56

Additional Product Details

Horizontal Feeder Auger Conveyors