Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. Type: TGN 3-PP. S/N: 577618. Maximum recommended air pressure: 100 psi. (1) 1 in. dia. flange inlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) 1 in. dia. flange outlet. (4) 5/8 in. dia. mounting holes, 2-1/4 in. adjacent, 3 in. opposite. (1) ¾ in. FNPT airline inlet. (1) ¾ in. air valve/center block.

Product Details

  • Stock No: MRSP201.a
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 577618

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Sandpiper Double Diaphragm Pump