Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump. Model: PB1-A. S/N: 381342. Type: TGN-2-PP. Maximum recommended air pressure: 100 PSI. Inlet/outlet: (2) 1 in. inner flange dia. with (4) ½ in. dia. mounting holes. 2-1/4 in. adjacent, 3-1/4 in. opposite. (1) ½ in. FNPT air inlet. Overall dimensions: 1 ft. 2-1/2 in. L x 11 in. W x 1 ft. 8 in. H.

Product Details

  • Stock No: MRSP222.1
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 381342

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp Sandpiper Double Diaphragm Pump