Fiberglass Batch Tank with Neptune mixer - 150 Gallons

Fiberglass Batch Tank with Neptune mixer - 150 Gallons

Fiberglass Batch Tank with Neptune mixer - 150 Gallons. Mixer propeller dia: 3 ½ in. Shaft dia: 5/8 in. Shaft Length: 3 ft. 1 in. Motor, ½ hp, 1725 rpm, 115/208-230 V, 8.8/4.4 amps, 60 Hz, single phase. Inlets: (1) 2 ft. 11 ½ in. open top. Outlets: (1) 1 in. quick connect with strainer and shut off valve. Overall dimensions: 3 ft. 4 in. L x 3 ft. 4 in W x 5 ft. 5 in. H. (BE)

Product Details

  • Stock No: MRSP247.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fiberglass Batch Tank with Neptune mixer - 150 Gallons