SIHI Vacuum Pump

SIHI Vacuum Pump

New Un-Used Sihi Liquid Ring Vacuum Pump. Model: LOHY2704 BN001012. S/N: 3013777. General Electric Motor, 3 hp, 1755 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. FNPT. Outlets: (1) 1-1/4 in. dia. FNPT. Overall dimensions: 34 in. L x 15 in. W x 14 in. H.

Product Details

  • Stock No: MSSS002.
  • Manufacturer: SIHI
  • Model: LOHY2704 BN001012
  • Serial Number: 3013777

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI Vacuum Pump