Unused Waukesha 130 Positive Displacement Pump
Unused Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130 U1. S/N: 1000002808215. 3A Sanitary. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 11.176 GPM. NORD gear drive final RPM: 44. Baldor-Reliance Washdown Inverter Drive Motor: 3 HP, 230/460V, 3.6/1.8 amps, 60 Hz, 3-phase. Inlet/outlet ports: 3 in. dia I-line fittings. Overall dimensions: 50 in. L x 24 in. W x 56 in. H. (ACN125-185)
Product Details
- Stock No: MTCT01.60
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130 U1
- Serial Number: 1000000000000