Feldmeier HTST Skid
Feldmeier HTST Skid. Stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. APV pump, Type W+70/40, S/N: 100048812. WEG Motor, 20 hp, 3520 rpm, 208-230/460 V, 46.5/23.3 amps, 60 Hz, 3 phase. Overall dimensions 133 in. L x 97 in. W x 103 in. H.
Product Details
- Stock No: MTGP001.150
- Manufacturer: Feldmeier
HTST Details