Un-Used Baltimore Aircoil Company CXV Evaporative Condenser - 320 Ton

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser - 320 Ton

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser. Model CXV-253. Approximate capacities: 320 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature and 78ºF wet bulb temperature, and 253 tons using R-717 at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Airflow rate: 76,800 cfm. Design features of the CXV series satisfy today's environmental concerns, minimize installation costs, maximize year-round operating reliability, and simplify maintenance requirements. (1) 15 hp fan motor. (1) 5 hp pump motor. Overall dimensions: 12 ft. 1-1/4 in. L x 11 ft. 10 in. W x 15 ft. 10-3/4 in. H.(ACN399).

Product Details

  • Stock No: NBAC01.255
  • Manufacturer: BAC
  • Model: CXV-253

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser - 320 Ton