Evapco ICT-Series Cooling Tower- 65 Nominal Ton

Evapco ICT-Series Cooling Tower- 65 Nominal Ton

1995 Evapco ICT-Series Cooling Tower- 65 Nominal Tons. Model: ICT 4-86. S/N: 951117. Required spray pump capacity: 200 gpm. Fan diameter: 40 in. Wisner Electric Co. Motor, 5/1.25 hp, 1135/590 rpm, 230 V, 17/7 amps, 60 Hz, 3 phase. The ICT is a heavy duty cooling tower well-suited for industrial as well as commercial applications utilizing its durable construction and ease of maintenance. Unit arranged for remote sump operation. Unit furnished with (1) access ladder. Inlet: 6 in. dia. port. Outlet: (1) 3-1/2 in. dia. port. Overall dimensions: 83 in. L x 61 in. W x 8 ft. 7 in. H. (ACN200).

Product Details

  • Stock No: NEAF002.
  • Manufacturer: Evapco
  • Model: ICT 4-86
  • Serial Number: 951117

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ICT-Series Cooling Tower- 65 Nominal Ton