Marley Cooling Tower - 328 Ton NC Series

Marley Cooling Tower - 328 Ton NC Series

1994 Marley Cooling Tower- 328 Tons. Model: NC 4001GS, S/N: 070376-00194. G-210 galvanized steel construction. Nominal airflow: 99,500 cfm. Inlet connections: (2) 6 in. dia; outlet: 10 in. Marathon Electric motor: 15 hp, 1745 rpm, 460 V, 19 amps, 60 Hz, 3 phase. (2) Hinged access doors. Overall dimensions: 17 ft. L x 9 ft. W x 11-1/2 ft. H.

Product Details

  • Stock No: NGMS010.5a
  • Manufacturer: Marley
  • Model: NC 4001GS
  • Serial Number: 070376-00194

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower - 328 Ton NC Series