TACO Expansion Tank- 240 Gallon

TACO Expansion Tank- 240 Gallon

1995 TACO Expansion Tank- 240 Gallon. S/N: 1082. Cat. No: CA800-1. Nat'l Bd: 108405. MAWP shell side @ 240 °F: 125 psi. MDMT shell side @ 125 psi: -20 °F. Inlets: (1) 2 in. dia. male ferrule. Outlets: (1) 1-1/2 in. dia. FPT. Overall dimensions: 30 in. dia. x 92 in. H.

Product Details

  • Stock No: NGMS090.
  • Manufacturer: Taco
  • Serial Number: 1082

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

TACO Expansion Tank- 240 Gallon