Taco Water Circulation Pump

Taco Water Circulation Pump

Taco Water Circulation Pump. Model: FE6013E2L1G2L0A. Size: 8 x 6 x 13. Capacity: 545 gpm @ 55 head ft. Impeller dia: 11 in. Baldor Super E motor: 20 hp, 1170 rpm, 230/460 V, 52/26 amps, 60 Hz, 3 phase. Weiss pressure gauge. Overall dimensions: 55 in. L x 24 in. W x 44 in. H. Replacement cost is approximately $2,350.00.

Product Details

  • Stock No: NGMS097.
  • Manufacturer: Taco
  • Model: FE6013E2L1G2L0A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Taco Water Circulation Pump