Continental Portable Packaged Air Cooled Chiller - 1.5 Ton

Continental Portable Packaged Air Cooled Chiller - 1.5 Ton

2002 Continental Portable Packaged Air Cooled Chiller -1.5 Ton. Model: CCAC-015PPT, S/N: 26009-041503. Refrigerant: R-22 only. Chiller dimensions: 19.5 in. dia x 18.5 in. H. (1) Chiller Pump: 1/6 hp, 2 FLA. (1) Process pump: 1/6 hp, 2 FLA. Goodman 1.5 ton Air Conditioner. Model: CKL18-1, S/N: 0112446244. AC Volts: 208/230, phase 1, 60 Hz. Volt range: 197 min - 253 max, Min circuit ampacity: 12.5, Compressor RLA: 9, Compressor LRA: 45. Fan motor: 1/6 hp, 1.3 FLA. Factory test pressure: 150 low, 300 high. Overall dimensions: 6ft. 5 in. L x 2ft. 1in. W x 5ft. 5 in. H.(ACN34).

Product Details

  • Stock No: NGSB268.12a
  • Manufacturer: Continental
  • Model: CCAC-015PPT
  • Serial Number: 26009-041503

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Continental Portable Packaged Air Cooled Chiller - 1.5 Ton