Elmar Industries 9/18 Rotary Valve Filler
Elmar Industries 9/18 Rotary Valve Filler. Valve diameter 7/8 in. Center between valves as a 9 valve: 9-1/4 in. Center between valves as an 18 valve: 5 in. Maximum fill volume: 1 Gallon. Transmission:1 HP gear reducer. Tank volume: 180 lts. Conveyor: 3-1/4 in. Capacity:25 BPM for the 1 gallon jugs. Dimensions: 108 in. L x 57 in. W x 100 in. (XMR95)
Product Details
- Stock No: NGSB387.0
- Manufacturer: Elmar Industries
Filler & Capper Details