Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons
(2) Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks. Material: 316L SS. Serial numbers: 4750-1 / 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. These can be sold individually or as a pair. Overall dimensions: 109 in. L x 55 in. W x 98 in. H
Product Details
- Stock No: NMCN023.7a
- Manufacturer: Precision Scientific Co.
- Serial Number: 4750-1 / 4750-2
Tank Details