Stainless Steel Tank - 10 gallons
Stainless Steel Tank. Inlet/outlet: (1) 1 ft. 2-3/4 in. open top. (1) 2 in. ACME port. Inside tank dimensions: 1 ft. 4-1/2 in. dia. x 1 ft. 2 in. straight wall. Overall dimensions: 1 ft. 7 in. L x 1 ft. 6 in. W x 2 ft. 11-1/2 in. H.
Product Details
- Stock No: NOI1001
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlet/outlet: (1) 1 ft. 2-3/4 in. open top. (1) 2 in. ACME port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 19
- Width (Inches): 18
- Height (Inches): 35.5