40-Foot High Cube Storage Container
40-Foot High Cube Storage Container. Cubic capacity: 76 cm³. Approximate maximum gross: 74950 lbs. Tare: 8378 lbs. Maximum payload is 66580 lbs. Door opening width: 92 in. Door height is 102 in. Overall internal dimensions: 39 ft. 6 in. L x 7 ft. 11-1/2 in. W x 8 ft. 10 in. H (load line.) Approximate overall dimensions: 40 ft. L x 8 ft. W x 9 ft. 6 in. H.
Product Details
- Stock No: NOI1018
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 480
- Width (Inches): 96
- Height (Inches): 114