Stainless Steel Conveyor

Stainless Steel Conveyor

Stainless Steel Conveyor. Bonfiglioli and SEW Eurodrive belt drive and motor: no. 86145399, ½ HP. Type: DFT71D, serial no. M786901, 0.37 kW, 1700 rpm, 266/460V, 1.85/1.07 a, 60 Hz, 3 ph phase. (2) plastic, slat design belts, overall (usable top surface) dimensions: 5 ft. 2 in. L x 1 ft. 3 in. W. Infeed / outfeed Exit height: 3 ft. -1/2 in. Overall dimensions: 5 ft. 2 in. L x 1 ft. 9 in. W x 3 ft. 2-1/2 in. H.

Product Details

  • Stock No: NOI1115
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Conveyor