Incline Conveyor

Incline Conveyor

Incline Conveyor. U.S. Electrical motor: 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-2.0/1.0 A, 60 Hz, 3 phase. Belt dimensions: 24 ft. L x 11 in. W. Overall dimensions: 10 ft. 1/2 in. L x 3 ft. W x 8 ft. H.

Product Details

  • Stock No: NOI1116
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 11
  • Conveyor Length (inches): 288

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.9-2.0/1.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 120.5
  • Width (Inches): 36
  • Height (Inches): 96

Additional Product Details

Incline Conveyor