International Control Systems Screw Compressor Motor Control Starter - 250 HP

International Control Systems Screw Compressor Motor Control Starter - 250 HP

International Control Systems Screw Compressor Motor Control Starter. Serial no: J27-9697-2. Capacity largest motor: 250 HP, 460V, 60 Hz, 3 phase. Features Allen-Bradley SMC™ Dialog plus controller. Overall dimensions: 2 ft. 6 in. L x 22 in. W x 6 ft. H.

Product Details

  • Stock No: NOI1120
  • Manufacturer: International Control Systems
  • Serial Number: J27-9697-2

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

International Control Systems Screw Compressor Motor Control Starter - 250 HP