Carbon Steel Single Shell Rectangular Tank - 250 Gallon
Carbon Steel Single Shell Rectangular Tank – 250 Gallons. Inside dimensions: 6 ft. L x 2 ft. 3 in. W x 2 ft. 6 in. H. Tank Outlet: (1) 3 in. dia. FNPT. Outlet currently has a 6 in. dia. flange attached to the outlet. Wall thickness of tank is 0.25 in. Overall dimensions: 6 ft. 7 in. L x 2 ft. 5 in W x 3 ft. 3 in. H. (GS)
Product Details
- Stock No: NOI1124
- Manufacturer: Not Specified
Tank Details