International Control Systems Motor Control Panel - 400 HP

International Control Systems Motor Control Panel - 400 HP

International Control Systems Motor Control Panel. Serial No: J27-9697-3. Nominal rating: 400 hp, 480V, 607 amps, 60 Hz, 3 phase. ACME general purpose transformer: cat no. T-2-53013-4S. I-T-S Sentron™ Series circuit breaker type: MXD6 cat no: MXD63B800, max volts: 600, continuous amps: 800. Includes Allen-Bradley SMC dialog plus™ smart motor controller. Overall dimensions: 2 ft. 6 in. L x 1 ft.10 in. W x 6 ft. H.(H11).

Product Details

  • Stock No: NOI1126
  • Manufacturer: International Control Systems
  • Serial Number: J27-9697-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

International Control Systems Motor Control Panel - 400 HP