Anderson Instrument Co. ACR 700 Series Chart Recorder
Anderson Instrument Co. ACR 700 Series Chart Recorder. Model: 71120000002100W. Input rating: 115 VAC. Relay output ratings: 115 VAC: 5.0 A Resistive 1/8 HP, or 250 VA. Enclosure rating: NEMA 4. Made in U.S.A. Overall dimensions: 1 ft. 5 in. L x 5 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: NOI1204
- Manufacturer: Anderson Instrument Co.
- Model: 71120000002100W
- Serial Number: 9805146
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17
- Width (Inches): 5
- Height (Inches): 14