Allen-Bradley Adjustable Frequency AC Motor Drive- 30 HP
Allen-Bradley Adjustable Frequency Motor Drive- 30 HP. Bulletin 1334 UL listed 56L6, S/N: F651, catalog: 1334-HJBABELNWW2T752. Input: 460V, 39 amps, 3-phase, 31 KVA, 50/60 HZ. Output: 0-460V, 41.4 amps, 3-phase, 33 KVA, 0-60 Hz. Date: Jan 05 1987. Note: enclosure suitable for type 12 applications unless option G is installed, in which case the enclosure is only suitable for type 1 applications. Overall dimensions: 38 in. wide x 18 in. deep x 72 in. High.
Product Details
- Stock No: NOI1406
- Manufacturer: Allen-Bradley
- Model: 1334-HJBABELNWW2T752
- Serial Number: F651
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 30
Dimensions:
- Length (Inches): 18
- Width (Inches): 38
- Height (Inches): 72
Additional Product Details
- Year of Manufacture: 1987
- Known Issues or Problems: Note: enclosure suitable for type 12 applications unless option G is installed, in which case the enclosure is only suitable for type 1 applications