Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails. Walkway dimensions: 19 ft. 6 in. L x 2 ft. 11-1/2 in. W x 2 in. H. Guard rails: 3 ft. 8 in. H. (11) 3 ft. 4 in. H legs. (4) 1 ft. 9 in. W side-access steps. Distance between steps: 10-1/2 in. Overall dimensions: 9 ft. 6 in. L x 3 ft. 2 in. W x 7 ft. 3-1/2 in. H.

Product Details

  • Stock No: NOI8010.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Platform with Guard Rails