Werkhuizen Schepens Dosage Granulator

Werkhuizen Schepens Dosage Granulator

1994 Werkhuizen Schepens Dosage Granulator. Model: Gladiator. Type: Dosage Granulator. Blender paddle dimensions: 3 in. L x 1-1/4 in. W. Screw auger dimensions: 4 in. dia. x 1 ft. 3 in. L. Pitch: 3 in. Mill blade dimensions: 3 in. L x 1-1/2 in. W. Baldor Electric motor, Stober drive, Louis Allis electric motor, 3 hp, Inlets: (1) 10 in. dia. product Infeed. Outlet: (1) 1 ft. dia. product discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 4 ft. 11 in. H.

Product Details

  • Stock No: NOI8024.
  • Manufacturer: Werkhuizen Schepens
  • Model: Gladiator
  • Serial Number: AD12M29256

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Baldor Electric, (1) 3 hp Louis Allis Electric, and (1) 1.5 hp Lafert Electric

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 30
  • Height (Inches): 57

Additional Product Details

Werkhuizen Schepens Dosage Granulator