For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon

For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon

For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon. S/N: 9758. Nat'l Bd: 4304. Inside straight-wall dimensions: 3 ft. dia. x 8 ft. 9 in. H. Shell thickness: 5/16 in. Head thickness: 3/8 in. MAWP: 150 psi @ 650°F. Inlets: (1) 6 in. dia. booster infeed, (1) 1 in. dia. liquid makeup port. Outlets: (1) 6 in. dia. gas discharge, (2) 1 in. dia. relief ports, (1) 1 in. dia. FNPT oil pot vent, (1) 1 in. dia. FNPT drain port, (1) 1 in. dia. oil pot drain port. Overall dimensions: 4 ft. 7 in. L x 3 ft. 2 in. W x 12 ft. 2 in. H.

Product Details

  • Stock No: NOI8025.
  • Manufacturer: For-Lewis Refrigeration Co.
  • Serial Number: 9758

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon