Stainless Steel COP Tank - 100 gallons
Stainless Steel COP Tank - 100 gallons. Inside straight wall dimensions: 10 ft. 2 in. L x 1 ft. 4 in. W x 1 ft. H. Inlets: (1) 10 ft. 2 in. L x 1 ft. 4 in. W. (top infeed). Outlets: (1) 2 in. dia. bevel seat w / hex nut. Overall dimensions: 10 ft. 6 in. L x 2 ft. 2 in. W x 3 ft. 1 in. H.
Product Details
- Stock No: NOI8042
- Manufacturer: Not Specified
Tank Details