Jacketed Stainless Steel Funnel Tank - 10 Gallon
Jacketed Stainless Steel Funnel Tank – 10 Gallon Capacity. Inlets: (1) 1 ft. 7 in. dia. open top, (1) 1-1/2 in. S-Line fitting (product), (1) 1 in. FNPT (media). Outlets: (1) 1-1/2 in. (product), (1) 1 in. FNPT (media). Overall dimensions: 1 ft. 10 in. L x 1 ft. 9 in. W x 3 ft. 6 in. H.
Product Details
- Stock No: NOI8050
- Manufacturer: Not Specified
Tank Details