McQuay Roof Mounted Air Conditioner - 30 Ton
McQuay Roof Mounted Air Conditioner. Model: RPS030BS. Nominal capacity: 30 tons. Heating type: Steam. (3) Condenser fan motors, 1.5 hp, 2.6 maximum FLA, 460 V, 60 Hz, 3 phase. (1) Evaporator fan motor, 10 hp, 14 maximum FLA, 460 V, 60 Hz, 3 phase. (1) Fan motor, 5 hp, 7.6 maximum FLA, 460 V, 60Hz, 3 phase. Minimum supply amp capacity: 106 amps. Maximum fuse size: 125 amps. Power supply: 460-603. Refrigerant: R22. CKT charge: 38 lbs. Test pressure: 300 psi high side, 150 psi low side. Fins per inch: 8. Copelametric motor, Model: 6RK2-3500-TSK, B/M: 240, 3 phase. Overall dimensions: 20 ft. 1-1/2 in. L x 7 ft. 10 in. W x 4 ft. 4 in. H.
Product Details
- Stock No: NOI8053
- Manufacturer: McQuay & Snyder
- Model: RPS0300BS
- Serial Number: 3VB00606 19
- Unit Nominal Tons (TR): 30
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (3)1.5 hp Condenser fan motors, (1) 10 hp Evaporator fan motor, and (1) Copelametric motor
Dimensions:
- Length (Inches): 241.5
- Width (Inches): 94
- Height (Inches): 52
- Weight (LBS): 38
Additional Product Details
- Year of Manufacture: 1990