Copeland Copelametic Freon Condensing Unit

Copeland Copelametic Freon Condensing Unit

Copeland Copelametic Freon condensing unit. Model: MRA2-0500-TFD. S/N: CT91D04019. Fan motor: ½ HP, 1100 RPM, 460 V, single phase, 2.1 A, 50/60 Hz. Overall Dimensions: 3 ft. 2 in. L x 2 ft. 4 in. W x 2 ft. 5 in. H.(ACN22a).

Product Details

  • Stock No: NOI9017
  • Manufacturer: Copeland
  • Model: MRA2-0500-TFD
  • Serial Number: CT91D04019

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1100
  • Motor Voltage: 460
  • Motor Amps: 2.1
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 28
  • Height (Inches): 29
  • ACN: 22a

Additional Product Details

Copeland Copelametic Freon Condensing Unit