Durco Centrifugal Pump

Durco Centrifugal Pump

Durco Centrifugal Pump. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 7 in. dia. impeller. Inlet: (1) 3 in. flanged port with (4) ½ in. dia. mounting hole, 4-1/4 in. adjacent, 6 in. opposite. Outlet: (1) 2 in. flanged port with (4) ¾ in. dia. mounting hole, 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 2 ft. 2 in. L x 1 ft. 6 in. W x 1 ft. 7 in. H.

Product Details

  • Stock No: NOIP1007
  • Manufacturer: Duriron Co. Inc.
  • Serial Number: 378194

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco Centrifugal Pump