Viking AS195 Positive Displacement Pump

Viking AS195 Positive Displacement Pump

Viking Positive Displacement Pump. Model: AS195. Flow rate for new pump is 40 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. General Electric motor: 5 hp, 1160 rpm, 230/460V, 16.4/8.2 a, 60 Hz, 3 phase. (1) 3-1/2 in. rotor. Inlet/outlet: (2) 2-3/4 in. FNPT. Overall dimensions: 3 ft. 4 in. L x 1 ft. 2 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: NOIP1008
  • Manufacturer: Viking
  • Model: AS195
  • Serial Number: 1072382

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Viking AS195 Positive Displacement Pump